Shop All Two Way Radios
Motorola
Two Way Radio, VHF Band, Digital, 25W
Mfr # CM300d AAM01JNH9JA1
Zoro # G8490487
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 99
- License Required Yes
- IP Rating IP54
- Includes Microphone, Mounting Bracket, Power Cable
- Programmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # CM300d AAM01JNH9JA1
- Zoro # G8490487
- UPC # 748091003202
- Country of Origin Mexico
- Category Two Way Radios
Dimensions
Width | 6 45/64 in |
Length | 5 5/16 in |
Display Dimensions | 2 in x 1/2 in |
Height | 1 45/64 in |
Display Length | 2 in |
Display Width | 1/2 in |
Description
Vehicle-Mounted Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 99, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 25 W, Display Type Alphanumeric, Radio Series CM300d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology DMR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Slim X3 Bluetooth Backlit Keyboard, Space Gray (ST-BTSX3M)
- ILC Replacement for Singer Graflex 16 replacement light bulb lamp (GRAFLEX 16 SINGER)
- LOWELL Wall Shelf 18x14 (WSL-1814)
- S.U.R. & R. AUTO PARTS FPT22 Tee Fitting (1) (SRRFPT017)
- MOTOROLA Motorola RMV2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMV2080)
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- MOTOROLA Motorola Solutions DLR1020, DLR Series 1 Watt, 2 Channel Digital Two-Way Radio (DLR1020)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN7466A)
- COBRA ELECTRONICS Two Way Radio (ACXT645)
- Motorola Two Way Radios & Accessories