Shop All Two Way Radios
Motorola
Two Way Radio, VHF Band, Analog, LCD, 45W
Mfr # CM300d AAM01JQH9JC1
Zoro # G8490365
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 99
- License Required Yes
- Navigation Aids None
- Radio Series CM300d
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # CM300d AAM01JQH9JC1
- Zoro # G8490365
- UPC # 748091003172
- Country of Origin Mexico
- Category Two Way Radios
Dimensions
Length | 5 5/16 in |
Height | 1 45/64 in |
Width | 6 45/64 in |
Display Dimensions | 2 in x 1/2 in |
Display Width | 1/2 in |
Display Length | 2 in |
Description
Vehicle-Mounted Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Analog, Number of Channels 99, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 40 W, Display Type Alphanumeric, Radio Series CM300d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (38TS10-C)
- CENTON Centon Usb Waterproof Flash Drive 128Gb (S1-U2W1-128G)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- MOTOROLA Headband Headset, Push To Talk Yes (RMN5137B)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- MOTOROLA Radio Application Two Way (D3F12205LDLAAW)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6853A)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA Two Way Radio, 4 Channels, 450-470 MHz (RMU2040)
- MIDLAND RADIO Two Way Radio, 22 Channels, PK3 (LXT633VP3)
- Motorola Two Way Radios