Shop All Two Way Radios
Motorola
Two Way Radio, UHF, 1 Watt, 450 to 470 MHz
Mfr # CLS1110
Zoro # G5275286
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CLP
- Number of Channels 1
- License Required Yes
- Inside Range (Sq.-Ft.) 200,000 sq ft
- Radio Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # CLS1110
- Zoro # G5275286
- UPC # 723755565128
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Length | 2 in |
Width | 1 3/32 in |
Height | 4 1/8 in |
Depth | 1.1" |
Height (In.) | 4-1/10 |
Length (In.) | 2 |
Width (In.) | 1-1/10 |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 1, Output Power 1 W, Minimum Frequency 459 MHz, Maximum Frequency 469 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series CLS, Battery Life 12.6 hr, Number of Radios Included 1, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6a Snagless Shielded STP Patch Cable 10G, PoE, Gray M/M 7ft (N262-007-GY)
- PLATINUM TOOLS <p>The new patented EZ-RJ45 Cat 6+ Connector simplifies twisted pair terminations by allowing th (202010J)
- JVC Gumy Earbuds (White) (HAF160W)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Battery Replaces Altered Future Pro 150 (ML7-1219111111891)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6853A)
- MOTOROLA Motorola RMV2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMV2080)
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- MOTOROLA Motorola RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMU2080)
- MOTOROLA Portable Two Way Radio, Analog, Black (CLU1080BHLCA)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- DISCOUNT TWO-WAY RADIO RCA Ear Bud Style 1 Wire Surveillance Kit Earpiece (SK12EH-X03S)
- Motorola Two Way Radios & Accessories