Shop All Two Way Radios
This Product is Discontinued
Motorola
Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (Discontinued)
Mfr # CLP1040
Zoro # G4359582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series CLP
- Number of Channels 4
- License Required Yes
- Width 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # CLP1040
- Zoro # G4359582
- UPC # 723755540767
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Width | 3/4 in |
Length | 2 in |
Height | 3 1/2 in |
Description
Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 4, Radio Series Motorola CLP, Battery Life 9 hr, Radio Type Handheld
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.