Shop All Two Way Radios
Motorola
Two Way Radio Repeater, UHF, 450 - 512 MHz
Mfr # SLR5700 AAR10TCGANQ1
Zoro # G7684061
product price: $3,888.99
/ea
Free Shipping & Returns
$3,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- License Required Yes
- Height 1 3/4 in
- FCC Narrow Band Compliant Yes
- Includes 120V AC Adapter, 2 yr Warranty, Quick Start Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # SLR5700 AAR10TCGANQ1
- Zoro # G7684061
- Country of Origin Mexico
- Category Two Way Radios
Dimensions
Height | 1 3/4 in |
Length | 14 39/64 in |
Width | 19 in |
Details
Number of Channels | 1 |
License Required | Yes |
FCC Narrow Band Compliant | Yes |
Includes | 120V AC Adapter, 2 yr Warranty, Quick Start Guide |
Item | Two Way Radio Repeater |
Display | Yes |
Band Type | UHF |
License | FCC Required |
Output Watts | 50 W |
Frequency | 450 to 512 MHz |
For Use With | Analog/Digital Portable Radios |
Maximum UHF Frequency | 512 MHz |
Minimum UHF Frequency | 450 MHz |
Output Power | 50 W |
Description
Two Way Radio Repeater, Product Type Two Way Radio Repeater, Compatible Product Type Analog/Digital Portable Radios, Band Type UHF, License Required Yes, Number of Channels 64, Output Power 50 W, Maximum VHF Frequency Not Applicable, Minimum VHF Frequency Not Applicable, Maximum AIR Frequency Not Applicable, Maximum UHF Frequency 512 MHz, Minimum UHF Frequency 450 MHz, Minimum AIR Frequency Not Applicable, Overall Height 1 3/4 in, Overall Length 14 5/8 in, Overall Width 19 in, Voltage 14.4 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement UPS Battery for Power Patrol SLA1116 (ML18-1221165)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- BLUE DONUTS Big Button Phone for wall or desk with Speaker and Memory (BD3473863)
- ILC Replacement for Light Bulb / Lamp Carousel 5600 replacement light bulb lamp (CAROUSEL 5600 LIGHT BULB / LAMP)
- MOTOROLA Two Way Radio, 5 Channels, 151-155 MHz (RMM2050)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- MOTOROLA Radio Application Two Way (D3F12205LDLAAW)
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- MOTOROLA Two Way Radio, VHF, 5 Watts, 10 Channels (RDV5100)
- UNIDEN Uniden PRO505XL 40-Channel Bearcat CB Radio (PRO505XL)
- Motorola Two Way Radios