Shop All Two Way Radios
Motorola
Two Way Radio Repeater, UHF, 403 - 470 MHz
Mfr # SLR5700 AAR10QCGANQ1
Zoro # G7684098
product price: $3,888.99
/ea
Free Shipping & Returns
$3,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 64
- License Required Yes
- Band Type UHF
- Height 1 3/4 in
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # SLR5700 AAR10QCGANQ1
- Zoro # G7684098
- Country of Origin Mexico
- Category Two Way Radios
Dimensions
Height | 1 3/4 in |
Width | 19 in |
Length | 14 39/64 in |
Details
Number of Channels | 64 |
License Required | Yes |
Band Type | UHF |
License | FCC Required |
Display | Yes |
Item | Two Way Radio Repeater |
For Use With | Analog/Digital Portable Radios |
Includes | 120V AC Adapter, 2 yr Warranty, Quick Start Guide |
Frequency | 403 to 470 MHz |
FCC Narrow Band Compliant | Yes |
Output Watts | 50 W |
Minimum UHF Frequency | 403 MHz |
Maximum UHF Frequency | 470 MHz |
Output Power | 50 W |
Description
Two Way Radio Repeater, Product Type Two Way Radio Repeater, Compatible Product Type Analog/Digital Portable Radios, Band Type UHF, License Required Yes, Number of Channels 64, Output Power 50 W, Maximum VHF Frequency Not Applicable, Minimum VHF Frequency Not Applicable, Maximum AIR Frequency Not Applicable, Maximum UHF Frequency 470 MHz, Minimum UHF Frequency 403 MHz, Minimum AIR Frequency Not Applicable, Overall Height 1 3/4 in, Overall Length 14 5/8 in, Overall Width 19 in, Voltage 14.4 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2W FRS Radio 2 sets with Headset (2DXFRS800-SV1)
- PROCELL Procell Coin Cell Battery, CR2025, 3V, PK5 (PC2025)
- CHIEF MANUFACTURING Universal Hardware Kit (FHBU)
- ILC Replacement for Panasonic Br2330-1he (BR2330-1HE PANASONIC)
- MOTOROLA Portable Two Way Radio, Analog, Black (CLU1080BHLCA)
- MOTOROLA Radio Application Two Way (D3F12205YDLAAW)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 10 Channels (RDU4100)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6853A)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA Portable Two Way Radio, 6 Ch, ISM, 900 MHz (DLR1060)
- PROCOMM Procomm JBC180 18 in. Stainless Steel Scanner Antenna - 0.38 x 24 in. (JBC180)
- Motorola Two Way Radios