Shop All Two Way Radios
This Product is Discontinued
Motorola
Two Way Radio, Green, PK2 (Discontinued)
Mfr # T600
Zoro # G5006961
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Two Way
- Number of Channels 22
- License Required No
- Battery Type NiMH or Alkaline
- Digital/Analog Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # T600
- Zoro # G5006961
- UPC # 748091000775
- Country of Origin China
- Category Two Way Radios
Dimensions
Length | 1 1/2 in |
Height | 7 51/64 in |
Width | 2 13/32 in |
Description
Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 0.5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series Talkabout T600 H2O, Battery Life 9 to 23 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable No, Intrinsically Safe No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.