Shop All Two Way Radios
This Product is Discontinued
Motorola
Two Way Radio, Blue, Alkaline, PK3 (Discontinued)
Mfr # T100TP
Zoro # G5006946
This Product is Discontinued
Key Features
- Series Two Way
- Number of Channels 22
- License Required No
- Display Type LCD
- Battery Life 18 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # T100TP
- Zoro # G5006946
- UPC # 748091002038
- Country of Origin China
- Category Two Way Radios
Dimensions
Height | 5 15/64 in |
Length | 1 7/64 in |
Width | 1 59/64 in |
Depth | 1.1" |
Description
Portable Two Way Radio, Band Type FRS/GMRS, License Required No, Number of Channels 22, Radio Series Motorola T-100, Battery Life 18 hr, Radio Type Handheld, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.