Shop All Two Way Radios
Motorola
Two Way Radio, 8 Channels, 450-470 MHz
Mfr # RMU2080
Zoro # G5395564
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RM
- Number of Channels 8
- License Required Yes
- Standards MIL-STD-810 C, D, E, F, G
- Radio Series RM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # RMU2080
- Zoro # G5395564
- UPC # 748091000263
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Height | 4 1/2 in |
Width | 1 1/2 in |
Length | 2 1/4 in |
Depth | 1.6" |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 8, Output Power 2 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series RM, Battery Life 12 to 15 hr, Number of Radios Included 1, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKSYS AC1200 Dual-Band Wi-Fi Router, 4 Ports, Dual-Band 2.4 GHz/5 GHz (EA6350-4B)
- ROTHENBERGER Battery, 120VAC Charger Input, Li Ion (1000001652)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor EcoSmart Metro Electric Scooter - 6 Pack (ML9-12MP6113841152)
- ZORO SELECT Battery, Sealed Lead Acid, 7.5Ah, Faston (5EFG8)
- MOTOROLA Radio Application Two Way (D3F12205YDLAAW)
- MOTOROLA Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt (CLS1410)
- MOTOROLA Portable Two Way Radio, 2 Ch, ISM, 900 MHz (DLR1020)
- MOTOROLA Two Way Radio, VHF, 5 Watts, 10 Channels (RDV5100)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA Two Way Radio, Green, NiMh or Alkaline, PK2 (T605)
- BUSHNELL Adventure 1-Watt 40-Channel FRS Walkie-Talkie Pair, Black, (LPX350)
- Motorola Two Way Radios