Shop All Two Way Radio Accessories
Motorola
Tri Unit Charger, Fits Motorola
Mfr # PMLN6701A
Zoro # G6283072
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Two Way Radio
- Product Type Tri Unit Charger
- Number of Chargers Included 1
- Compatible Radio Manufacturer Model Number SL1K, SL2K, SL7550, SL7580, SL7590, SL8050, SL8550, SL8550E
- Compatible Radio Brand Motorola
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # PMLN6701A
- Zoro # G6283072
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Single Unit Charger |
For Use With | Portable Two Way Radio |
Product Type | Tri Unit Charger |
Number of Chargers Included | 1 |
Compatible Radio Manufacturer Model Number | SL1K, SL2K, SL7550, SL7580, SL7590, SL8050, SL8550, SL8550E |
Compatible Radio Brand | Motorola |
Number of Radios Charged | 1 |
Number of Batteries Charged | 1 |
Compatible Radio Series | SL |
Compatible Radio Type | Handheld |
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series SL, Compatible Radio Manufacturer Model Number SL1K, SL2K, SL7550, SL7580, SL7590, SL8050, SL8550, SL8550E, Number of Radios Charged 1, Number of Batteries Charged 1, Number of Chargers Included 1, Overall Height 4 1/2 in, Overall Length 3 3/4 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- ILC Replacement for Toshiba Pa3594u-1brs (PA3594U-1BRS TOSHIBA)
- POWERSTAR PowerStar PS12-15-36 12V 15Ah 12Ah F2 Scooter Bike Battery Replaces Enduring Cbe12-12 (PS12-15-36)
- SANDISK SanDisk SDSQQNR-256G-AN6IA High Endurance Micro Sdx Card for 256GB; U3; V30 C10 Full Hd Recording with Adapter (SDSQQNR-256G-AN6IA)
- MOTOROLA Leather Case (PMLN8304)
- MOTOROLA Earpiece, Polycarbonate/Metal, 6-51/64 inL (PMLN7269A)
- MOTOROLA Display Multi Unit Charger, Fits Motorola (PMPN4284B)
- MOTOROLA Motorola Solutions HKLN4687A Remote Speaker Mic for use with DTR600 DTR700 Portable Radios (HKLN4687)
- MOTOROLA 3.5mm Jack Adapter (BDN6676D)
- MOTOROLA Single Unit Charger (PMLN4738BR)
- MOTOROLA MFR# PMAE4002, UHF (PMAE4002)
- Motorola Two Way Radio Accessories