Shop All Two Way Radio Accessories
Motorola
Throat Microphone, Cord 28" L, Black
Mfr # PMLN7705AR
Zoro # G1621634
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Metal
- Color Black
- Includes Clear Acoustic Tube
- Number of Wires 1
- For Use With MD200R Series Radios, MD200TPR Series Radios, MD207R Series Radios, MJ270R Series Radios, MR350R Series Radios, MR350TPR Series Radios, MR355R Series Radios, MT350R Series Radios, MT352R Series Radios, MT352TPR Series Radios, MU350R Series Radios, MU354R Series Radios, T200 Series Radios, T260 Series Radios, T265 Series Radios, T280 Series Radios, T400 Series Radios, T460 Series Radios, T465 Series Radios, T480 Series Radios, T600 H2O Series Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN7705AR
- Zoro # G1621634
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Cord Length | 28 in |
Details
Material | Plastic/Metal |
Item | Earpiece |
Color | Black |
Includes | Clear Acoustic Tube |
Number of Wires | 1 |
For Use With | MD200R Series Radios, MD200TPR Series Radios, MD207R Series Radios, MJ270R Series Radios, MR350R Series Radios, MR350TPR Series Radios, MR355R Series Radios, MT350R Series Radios, MT352R Series Radios, MT352TPR Series Radios, MU350R Series Radios, MU354R Series Radios, T200 Series Radios, T260 Series Radios, T265 Series Radios, T280 Series Radios, T400 Series Radios, T460 Series Radios, T465 Series Radios, T480 Series Radios, T600 H2O Series Radios |
Push To Talk | No |
Connector | Single Pin |
Features | 2.5mm Connector, Easy Hands-Free Operation, Push-to-Talk VOX Switch, Sensors Against Throat |
Product Type | Throat Microphone |
Number of Ears | One |
Radio Connector Type | Single Pin |
Compatible Radio Brand | Motorola |
Microphone Location | Throat |
Earpiece Color | Clear |
Compatible Radio Series | MR350, MR355, MT 350R, MT 352R, Spirit M, Talkabout MD, Talkabout MJ, Talkabout T200, Talkabout T400, Talkabout T600 H2O |
Earpiece Style | Earbud |
Compatible Radio Manufacturer Model Number | MD200R, MD200TPR, MD207R, MJ270R, MR350R, MR350TPR, MR355R, MT350R, MT352R, MT352TPR, MU350R, MU354R, T200, T260, T265, T280, T400, T460, T465, T480, T600H2O |
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series MR350, MR355, MT 350R, MT 352R, Spirit M, Talkabout MD, Talkabout MJ, Talkabout T200, Talkabout T400, Talkabout T600 H2O, Compatible Radio Manufacturer Model Number MD200R, MD200TPR, MD207R, MJ270R, MR350R, MR350TPR, MR355R, MT350R, MT352R, MT352TPR, MU350R, MU354R, T200, T260, T265, T280, T400, T460, T465, T480, T600H2O, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack (ML9-12MP61138411623)
- HARMAN PROFESSIONAL SOLUTIONS 5 " 2 Way Landscape Speaker (CONTROL85M)
- ILC Replacement for Leoch Djw6-1.2 Battery (DJW6-1.2 BATTERY LEOCH)
- TRIPP LITE 1000ft cat5e 350MHz- Blue, N02201KBL (n022-01k-bl)
- MOTOROLA Antenna, 6-13/16 L, Rubber/Plastic (PMAD4067C)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAM36X501 VAC-6066)
- MOTOROLA Spring Action Belt Clip (RLN6307A)
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- MOTOROLA Earpiece, Polycarbonate/Metal, 6-51/64 inL (PMLN7269A)
- MOTOROLA Small Earplugs, Push To Talk No (RLN6511A)
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (HRXS221A-NA)
- Motorola Two Way Radios & Accessories