Shop All Two Way Radios
Motorola
Temple Transducer, Push To Talk Yes
Mfr # PMLN6759A
Zoro # G6320647
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Canceling No
- Color Black
- Headset Style Behind-the-Head
- One Ear / Two Ear One Ear
- Features Enhanced Audio Gain Capability, In-Line PTT, Noise-Cancelling Boom Microphone, Safety By Not Impairing The User's Hearing of The External Sound Environment, Smart Audio System Provides Optimal Audio Performance, Temple Transducer Enhances Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN6759A
- Zoro # G6320647
- Country of Origin China
- Category Two Way Radios
Details
Noise Canceling | No |
Color | Black |
Headset Style | Behind-the-Head |
Item | Headset |
One Ear / Two Ear | One Ear |
Features | Enhanced Audio Gain Capability, In-Line PTT, Noise-Cancelling Boom Microphone, Safety By Not Impairing The User's Hearing of The External Sound Environment, Smart Audio System Provides Optimal Audio Performance, Temple Transducer Enhances Communication |
Push To Talk | Yes |
For Use With | Mfr. No. XPR3300, XPR3300e, XPR3500, XPR3500E |
Volume Control | No |
Product Type | IMPRES Temple Transducer |
Number of Wires | 1 |
Earpiece Color | Black |
Compatible Radio Series | XPR 3300e, XPR 3500, XPR 3500e |
Compatible Radio Manufacturer Model Number | XPR3300e, XPR3500, XPR3500e |
Microphone Location | Extended from Earpiece |
Number of Ears | Two Ear |
Compatible Radio Brand | Motorola |
Description
Headset, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3300e, XPR 3500, XPR 3500e, Compatible Radio Manufacturer Model Number XPR3300e, XPR3500, XPR3500e, Headset Style Behind-the-Head, Earpiece Style Not Applicable, Number of Ears Two Ear, Number of Wires 1, Push To Talk Yes, Microphone Location Extended from Earpiece, Earpiece Color Black, Volume Control No, Includes Boom Microphone, Noise Canceling No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEL Core i9 12900K Processor (BX8071512900K)
- CTA DIGITAL Tablet Suction Stand, 10-1/2" (PAD-SMT)
- ADESSO Mini Trackball keyboard 800DPI, AKB310UB (AKB-310UB)
- ILC Replacement for Philips Heartstart HS1 Battery (HEARTSTART HS1 BATTERY PHILIPS)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA Motorola Solutions HKLN4599B D-Ring Earpiece With Inline Push To Talk Mic (HKLN4599)
- MOTOROLA Radio Application Two Way (D3F12205YDLAAW)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1410)
- MOTOROLA Motorola RMV2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMV2080)
- MOTOROLA Motorola Solutions DLR1020, DLR Series 1 Watt, 2 Channel Digital Two-Way Radio (DLR1020)
- UNIDEN Uniden UM385 Fixed Mount VHF Radio - Black (UM385BK)
- Motorola Two Way Radios & Accessories