Shop All Two Way Radio Accessories
Motorola
Temple Transducer Headset, One Ear
Mfr # RMN4049A
Zoro # G2765393
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Behind-the-Head
- Color Black
- Number of Wires 1
- Includes Headset
- For Use With Motorola Mfr. No. HT1000, PR1500, MT1500, MT2000, MTS2000, XTS1500, XTS2500, XTS3000, XTS3500 and XTS5000 Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RMN4049A
- Zoro # G2765393
- Country of Origin China
- Category Two Way Radio Accessories
Details
Headset Style | Behind-the-Head |
Item | Headset |
Color | Black |
Number of Wires | 1 |
Includes | Headset |
For Use With | Motorola Mfr. No. HT1000, PR1500, MT1500, MT2000, MTS2000, XTS1500, XTS2500, XTS3000, XTS3500 and XTS5000 Radios |
Push To Talk | Yes |
One Ear / Two Ear | One Ear |
Volume Control | No |
Noise Canceling | No |
Features | Swivel Boom Microphone |
Product Type | Temple Transducer Headset |
In Ear / On Ear / Over Ear | On Ear |
Number of Ears | Two Ear |
Compatible Radio Series | HT1000, MT1500, MT2000, MTS2000, PR1500, XTS 1500, XTS 2500, XTS 3000, XTS 3500, XTS 5000 |
Compatible Radio Manufacturer Model Number | HT1000, MT1500, MT2000, MTS2000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000 |
Earpiece Color | Black |
Microphone Location | Extended from Earpiece |
Compatible Radio Brand | Motorola |
Description
Headset, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series HT1000, MT1500, MT2000, MTS2000, PR1500, XTS 1500, XTS 2500, XTS 3000, XTS 3500, XTS 5000, Compatible Radio Manufacturer Model Number HT1000, MT1500, MT2000, MTS2000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000, Headset Style Behind-the-Head, Earpiece Style Not Applicable, Number of Ears Two Ear, Number of Wires 1, Push To Talk Yes, Microphone Location Extended from Earpiece, Earpiece Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON Metal Detector, Electronic, 4" Depth (71081)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-451-DB-Pack)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for Streamlight Portable Scene Light (ML15-12342)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 3645V+ (POE-INJ-1000-WTx)
- MOTOROLA Holster, 1"W, 2 1/4"L, 5 1/2"H (PMLN7932A)
- MOTOROLA Swivel Belt Clip Holster (HKLN4438B)
- MOTOROLA Antenna, Type 400 to 430 MHz, 3" L (AAM23X501 ATU-20AS)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144004)
- MOTOROLA Microphone, Noise Cancelling, Plastic (A13960507 MH-45B4B)
- MOTOROLA Motorola Solutions PMLN4651A 2" Spring Action Belt Clip for XPR Series Radios (PMLN4651)
- MOTOROLA Case, Material Hard Leather (PMLN5846A)
- Motorola Two Way Radio Accessories