Shop All Two Way Radio Accessories
Motorola
Temple Transducer, 48 In. L
Mfr # RMN5114
Zoro # G1581693
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Behind-the-Head
- Color Black
- Includes Noise Cancelling In-Line Microphone with Replaceable Windscreen
- Number of Wires 1
- For Use With CU1410BKV4AA, DTR410GYM9AA, Mfr. No. CU1110GYN1AA, RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RMN5114
- Zoro # G1581693
- UPC # 723755540422
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 48 in |
Details
Item | Temple Transducer |
Headset Style | Behind-the-Head |
Color | Black |
Includes | Noise Cancelling In-Line Microphone with Replaceable Windscreen |
Number of Wires | 1 |
For Use With | CU1410BKV4AA, DTR410GYM9AA, Mfr. No. CU1110GYN1AA, RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA |
Push To Talk | Yes |
Volume Control | Yes |
Connector | Two Pin |
Features | High Performance Bone Vibration Speakers discrete, Lightweight and Streamlined Ear Loop |
Microphone Location | In-Earpiece |
Number of Ears | Two Ear |
Compatible Radio Series | CLS, DLR, DTR, RD, RM |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | CU1110GYN1AA, CU1410BKV4AA, DTR410GYM9AA, RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA |
Earpiece Color | Black |
Radio Connector Type | Two Pin |
Description
Temple Transducer, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series CLS, DLR, DTR, RD, RM, Compatible Radio Manufacturer Model Number CU1110GYN1AA, CU1410BKV4AA, DTR410GYM9AA, RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA, Headset Style Behind-the-Head, Earpiece Style Not Applicable, Number of Ears Two Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Radio Connector Type Two Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tennant T2 WalkBehind Compact Scrubber (ML100-12GEL231)
- KENWOOD Two Way Radio, VHF, 5W, 16Ch, Analog/Digital (NX-P1200NVK)
- ENERGIZER Lithium Cell Battery, 123, 3V, PK2 (EL123ABP2)
- MAXELL Bass 13 Headphone with MIC, Black (199840)
- MOTOROLA Carry Case, Leather (PMLN4742A)
- MOTOROLA Microphone, Noise Cancelling, Plastic (A13960507 MH-45B4B)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, C-Style (HKLN4604B)
- MOTOROLA Belt, Material Leather (4200865599)
- MOTOROLA Wireless Earpiece Kit, Push To Talk Yes (PMLN6754A)
- MOTOROLA Replacement Eartips, Push To Talk No (67009254001)
- MOTOROLA Flexible Whip Antenna, 6 In. L (PMAE4016A)
- Motorola Two Way Radios & Accessories