Shop All Two Way Radio Accessories
Motorola
Surveillance Kit, Push To Talk Yes
Mfr # PMLN7052A
Zoro # G6268129
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style In Ear
- Color Black
- Number of Wires 1
- For Use With SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # PMLN7052A
- Zoro # G6268129
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Earpiece |
Headset Style | In Ear |
Color | Black |
Number of Wires | 1 |
For Use With | SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Push To Talk | Yes |
One Ear / Two Ear | One Ear |
Volume Control | No |
Features | Quick-Disconnect Clear Acoustic Tube For Use, Single-Wire Surveillance Kit with Inline Microphone, Wireless Pod |
Noise Canceling | No |
Product Type | Surveillance Kit |
In Ear / On Ear / Over Ear | In Ear |
Earpiece Color | Clear |
Compatible Radio Manufacturer Model Number | SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Compatible Radio Series | XPR 5000, XPR 5000e |
Earpiece Connection Type | Acoustic Tube |
Microphone Location | In-Earpiece |
Compatible Radio Brand | Motorola |
Earpiece Style | Earbud |
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series XPR 5000, XPR 5000e, Compatible Radio Manufacturer Model Number SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Earpiece Style Earbud, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Fargo DTC4500e Dual-Sided ID Card Printer (55100)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK10 (VER94935)
- PROMOUNTS Flat TV Wall Mount for TVs 32 in. - 65 in. Up to 100 lbs (FF44)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 16 Channels (RDU4160D)
- MOTOROLA Earpad and Windscreen, Push To Talk No (REX4648A)
- MOTOROLA Single Unit Charger (PMPN4173A)
- MOTOROLA Holster, Material Plastic (PMLN5956B)
- MOTOROLA Antenna, 7-1/4 L, Rubber/Plastic (PMAF4003A)
- MOTOROLA Rapid Charger Kit, L 2 1/2 In (RLN6304B)
- MOTOROLA Custom Earpiece, Push To Talk No, PK6 (RLN4764A)
- MIDLAND Earpiece, MFR# MA1 (MA1)
- Motorola Two Way Radios & Accessories