Shop All Two Way Radio Accessories
Motorola
Submersible Battery, Fits Motorola
Mfr # PMNN4448AR
Zoro # G6267541
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Fits Brand Motorola
- Color Black
- Battery Type Lithium-ion
- For Use With Portable Two Way Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMNN4448AR
- Zoro # G6267541
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Fits Model | Mfr. No. XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Item | Radio Battery |
Fits Brand | Motorola |
Color | Black |
Battery Type | Lithium-ion |
For Use With | Portable Two Way Radio |
Recharge Time | 2 to 3 hr |
Voltage | 7.4 V |
Battery Capacity | 2,800 mAh |
Product Type | Submersible Battery |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Minimum Recharge Time | 2 hr |
Compatible Radio Brand | Motorola |
Compatible Radio Series | APX 3000, APX 4000 |
Maximum Recharge Time | 3 hr |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 3000, APX 4000, Compatible Radio Manufacturer Model Number XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e, Battery Capacity 2,800 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IP68, Voltage 7.4 V, Maximum Recharge Time 3 hr, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML3-12 BATTERY FOR WP3-12 Backup 12 Volt 3.4AH (ML3-1248)
- ILC Replacement for Blueparrott Pl602030 Battery (PL602030)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- ENERGIZER Ultimate Lithium AAA 15 V 12 Ah Battery, 8PK (L92SBP-8)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4009A)
- MOTOROLA Single Unit Charger (PMPN4173A)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4069A)
- MOTOROLA Chest Pack, Material Nylon (HLN6602A)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAE4095B)
- MOTOROLA MFR# HKAN4002A, LTE (HKAN4002A)
- RITRON Earpiece, Radio (RHD-8X)
- Motorola Two Way Radios & Accessories