Shop All Two Way Radio Accessories
Motorola
Speaker/Microphone, Remote, 1-1/16 in. L
Mfr # PMMN4024AL
Zoro # G8500642
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Includes 3.5mm Jack
- Type Remote
- For Use With Motorola XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580 Series Radios
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMMN4024AL
- Zoro # G8500642
- UPC # 748091001253
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1 1/16 in |
Width (In.) | 2 3/8 in |
Height (In.) | 2 11/64 in |
Earpiece Jack Size | 3.5 mm |
Details
Item | Speaker Microphone |
Material | Polycarbonate/Metal |
Includes | 3.5mm Jack |
Type | Remote |
For Use With | Motorola XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580 Series Radios |
Push To Talk | Yes |
Keypad Included | No |
Noise Prevention | Windporting |
Radio Connector Type | M7 |
Compatible Radio Series | DP3400, MTP6000 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | DP3400 |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DP3400, MTP6000, Compatible Radio Manufacturer Model Number DP3400, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M7, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Metal, Polycarbonate, Waterproof No, IP Rating IP54, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7686)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-26)
- ADVANTECH Proview, 8-Port Ful Gigabit Ind. Switch, -40~75¿ (EKI-5728I-AE)
- MOTOROLA Speaker/Microphone, Remote, 1-7/64 in. L (PMMN4065AL)
- MOTOROLA Headset, Behind the Head, Over Ear, Black (RLN6490A)
- MOTOROLA RM Series Six-Unit Charging/Cloning Station (PMLN6384)
- MOTOROLA Earpiece, Black, 48 In. L, Swivel Ear Loop (HKLN4424A)
- MOTOROLA Inline Earpiece, Push To Talk Yes (PMLN7156A)
- MOTOROLA Motorola Solutions HKLN4615B DLR Series Belt Clip Holster (HKLN4615)
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod (NNTN8127B)
- KENWOOD Antenna, Stubby, UHF (KRA-42M)
- Motorola Two Way Radio Accessories