Shop All Two Way Radio Accessories
Motorola
Speaker Microphone, Submersible, Plastic
Mfr # AAE46X507 MH-66A4B
Zoro # G6033857
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Coil Cord, Mic Clip
- Type Submersible
- For Use With EVX-261, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459, VX-531, VX-534, VX-539
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAE46X507 MH-66A4B
- Zoro # G6033857
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3 in |
Width (In.) | 5 in |
Height (In.) | 3 in |
Earpiece Jack Size | 3.5 mm |
Details
Item | Speaker Microphone |
Material | Plastic |
Includes | Coil Cord, Mic Clip |
Type | Submersible |
For Use With | EVX-261, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459, VX-531, VX-534, VX-539 |
Push To Talk | Yes |
Compatible Radio Brand | Motorola |
Keypad Included | No |
Compatible Radio Type | Handheld |
Noise Prevention | Noise Cancelling |
Compatible Radio Manufacturer Model Number | EVX261, VX261, VX264, VX451, VX454, VX459, VX531, VX534, VX539 |
Compatible Radio Series | EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459, VX-531, VX-534, VX-539 |
Radio Connector Type | Y4 |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459, VX-531, VX-534, VX-539, Compatible Radio Manufacturer Model Number EVX261, VX261, VX264, VX451, VX454, VX459, VX531, VX534, VX539, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type Y4, Noise Prevention Noise Cancelling, Push To Talk Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Blackberry Bat-06860-003 Battery (BAT-06860-003 BATTERY BLACKBERRY)
- AT&T Corded Phone w/Answering Machine, 2 Line (ML17939)
- SICURIX ID Badge Holder Kit, Color Clear, PK50 (BAU 67673)
- KENSINGTON Keyboard/Mouse Set, Blk, Wireless, USB (K72324USA)
- MOTOROLA Belt, Material Leather (4200865599)
- MOTOROLA Strap, Material Leather (RLN6486A)
- MOTOROLA Acoustic Tube, Used with Mrf.No.HKLN4601A (HKLN4608A)
- MOTOROLA Receiver Earpiece, Push To Talk No (PMLN7560A)
- MOTOROLA Single Unit Charger, Fits Motorola (PMLN7109A)
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod (NTN2571B)
- MOTOROLA Single Unit Charger (PMLN4738BR)
- Motorola Two Way Radio Accessories