Shop All Two Way Radio Accessories
This Product is Discontinued
Motorola
Speaker Microphone, Remote, 4-11/64 in. W (Discontinued)
Mfr # HMN4103B
Zoro # G8500177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polycarbonate/Metal
- Includes (2) Programmable Buttons, (8) Character Display, Channel Knob, Emergency Button, Submersible Audio Jack, Volume Control
- Type Remote
- For Use With Motorola APX6000, APX6000XE, APX7000, APX7000XE Series Radios
- Length (In.) 1 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # HMN4103B
- Zoro # G8500177
- UPC # 748091001451
- Country of Origin Mexico
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1 7/32 in |
Height (In.) | 2 11/16 in |
Width (In.) | 4 11/64 in |
Details
Item | Speaker Microphone |
Material | Polycarbonate/Metal |
Includes | (2) Programmable Buttons, (8) Character Display, Channel Knob, Emergency Button, Submersible Audio Jack, Volume Control |
Type | Remote |
For Use With | Motorola APX6000, APX6000XE, APX7000, APX7000XE Series Radios |
Compatible Radio Series | APX 6000, APX 6000XE, APX 7000, APX 7000XE |
Compatible Radio Brand | Motorola |
Radio Connector Type | 8-Pin |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Brand Motorola, Compatible Radio Series APX 6000, APX 6000XE, APX 7000, APX 7000XE, Radio Connector Type 8-Pin, Intrinsically Safe Yes, Material Metal, Polycarbonate, Waterproof Yes, IP Rating IP68, Includes (2) Programmable Buttons, (8) Character Display, Channel Knob, Emergency Button, Submersible Audio Jack, Volume Control, Overall Height 24 in, Length 3 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.