Shop All Two Way Radio Accessories
Motorola
Speaker Microphone, Remote, 1-7/64 in. L
Mfr # PMMN4048B
Zoro # G8500247
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Includes 24 in Straight Cord, Emergency Button, High/Low Volume Toggle Switch, Push-to-Talk Button, Quick Disconnect Latch, Swivel Clip
- Type Remote
- For Use With Motorola XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580 Series Radios
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMMN4048B
- Zoro # G8500247
- UPC # 748091001475
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1 7/64 in |
Width (In.) | 3 5/64 in |
Height (In.) | 2 23/64 in |
Details
Item | Speaker Microphone |
Material | Polycarbonate/Metal |
Includes | 24 in Straight Cord, Emergency Button, High/Low Volume Toggle Switch, Push-to-Talk Button, Quick Disconnect Latch, Swivel Clip |
Type | Remote |
For Use With | Motorola XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580 Series Radios |
Push To Talk | Yes |
Compatible Radio Type | Handheld |
Keypad Included | No |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580 |
Noise Prevention | Windporting |
Radio Connector Type | M7 |
Compatible Radio Series | XPR 6000 |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Manufacturer Model Number XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Radio Connector Type M7, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Metal, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Bass 13 Headphone with MIC, Black (199840)
- APC Apc Av S Type Universal Rail Kit (SRAILKIT)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- INVID TECH NVR, 32 IP Camera Inputs, 17-13/32" W (VN1A-32X16)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64in (PMMN4059B)
- MOTOROLA 3.5mm Jack Adapter (BDN6676D)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (RLN5318A)
- MOTOROLA Strap, Material Leather (RLN6486A)
- MOTOROLA Charger Power Cord, Fits Motorola (3004209T03)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 3.6V (QMB5428)
- Motorola Two Way Radio Accessories