Shop All Two Way Radio Accessories
Motorola
Speaker Microphone, Medium Duty, Plastic
Mfr # AAF53X501 MH-450S
Zoro # G6039192
original price:
$37.69
15% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 3.5mm Earphone Jack, Coil Cord, Mic Clip
- Type Medium Duty
- For Use With EVX-261, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459, VX-531, VX-534, VX-539
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAF53X501 MH-450S
- Zoro # G6039192
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 11 in |
Height (In.) | 1 in |
Width (In.) | 4 in |
Earpiece Jack Size | 3.5 mm |
Details
Material | Plastic |
Item | Speaker Microphone |
Includes | 3.5mm Earphone Jack, Coil Cord, Mic Clip |
Type | Medium Duty |
For Use With | EVX-261, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459, VX-531, VX-534, VX-539 |
Push To Talk | Yes |
Compatible Radio Manufacturer Model Number | EVX261, VX261, VX264, VX451, VX454, VX459, VX531, VX534, VX539 |
Radio Connector Type | Y4 |
Keypad Included | No |
Compatible Radio Brand | Motorola |
Compatible Radio Series | EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459, VX-531, VX-534, VX-539 |
Compatible Radio Type | Handheld |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459, VX-531, VX-534, VX-539, Compatible Radio Manufacturer Model Number EVX261, VX261, VX264, VX451, VX454, VX459, VX531, VX534, VX539, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type Y4, Push To Talk Yes, Intrinsically Safe No, Keypad Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-LIGHTING ELB06042)
- ILC Replacement for Goldtop Gt12080-hg Battery (GT12080-HG BATTERY GOLDTOP)
- DANTONA Battery, L74A34-2-1-2W (L74A34-2-1-2W)
- MOXA Db9 Female To Terminal Block (Mini DB9F-to-TB)
- MOTOROLA Inline PTT Earpiece, Push To Talk Yes (PMLN5727A)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144003)
- MOTOROLA Case, Portable, 10 in. H x 3 in. W (PMLN7221AR)
- MOTOROLA Charger, Used with Mfr.No.DLR1020/DLR1060 (PMLN7140A)
- MOTOROLA Antenna, 7 L, Rubber/Plastic (PMAD4068C)
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- 3M Tactical Headset, Two Way, Dual Lead, Green (MT20H682FB-19 GN)
- Motorola Two Way Radio Accessories