Shop All Two Way Radio Accessories
Motorola
Speaker Microphone, Compact, Plastic
Mfr # AAM24X501 MH-90A4B
Zoro # G6032588
original price:
$46.29
14% off
new price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Compact
- Includes Coil Cord, Mic Clip
- For Use With Mfr. No. EVX-S24
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAM24X501 MH-90A4B
- Zoro # G6032588
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 7 in |
Height (In.) | 4 in |
Details
Material | Plastic |
Item | Compact Speaker Microphone Kit |
Type | Compact |
Includes | Coil Cord, Mic Clip |
For Use With | Mfr. No. EVX-S24 |
Push To Talk | Yes |
Compatible Radio Type | Handheld |
Compatible Radio Series | EVX-S24 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | EVX-S24 |
Keypad Included | No |
Description
Compact Speaker Microphone Kit, Product Type Compact Speaker Microphone Kit, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Compatible Radio Grainger Model Number 463W20, 463W21, Earpiece Jack Size Not Applicable, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Waterproof No, IP Rating IP57, Color Black, Overall Height 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE CELLNG LGT POLSH BRS 6""L (66677)
- MIGHTY MAX BATTERY 12V 9AH Battery for Radio Control Security Systems (ML9-121010176)
- SOUTHWIRE Coleman Cable 172-019228806 2.3 Stw Welder Extension Cords; 50 Ft (172-019228806)
- RAYOVAC UltraPro AAA Alkaline Battery, 1.5VDC, 24 Pack (ALAAA24PP)
- MOTOROLA Surveillance Kit, 4 ft. Cord L, Black (AAL84X501 MH-102A4B)
- MOTOROLA Motorola Solutions PMLN7109A Single Unit Rapid Rate Charger for SL300 Portable Radios (PMLN7109)
- MOTOROLA Cable, Type Interface for FIF-12, 12" L (AAD66X502 CT-104A)
- MOTOROLA Curve SUC kit 3W power supply (PMPN4587A)
- MOTOROLA Wireless Bluetooth Accessory Kit (RLN6500A)
- MOTOROLA Holster, Swivel Belt, PC/Plastic (HKLN4510A)
- 3M Replacement Gel Ear Cushions (HY80A)
- Motorola Two Way Radio Accessories