Shop All Two Way Radio Accessories
Motorola
Speaker Mic, Remote, 1-7/64 in. L
Mfr # PMMN4061B
Zoro # G8570974
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Includes 3.5mm Non-Threaded Earjack, 30 in Straight Cord, Emergency Button, Volume Control
- Type Remote
- For Use With Motorola APX7000, APX6000 Series Radios
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMMN4061B
- Zoro # G8570974
- UPC # 748091001512
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1 7/64 in |
Height (In.) | 2 23/64 in |
Width (In.) | 3 5/64 in |
Earpiece Jack Size | 3.5 mm |
Details
Item | Microphone |
Material | Polycarbonate/Metal |
Includes | 3.5mm Non-Threaded Earjack, 30 in Straight Cord, Emergency Button, Volume Control |
Type | Remote |
For Use With | Motorola APX7000, APX6000 Series Radios |
Push To Talk | Yes |
Noise Prevention | Windporting |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Radio Connector Type | M7 |
Compatible Radio Series | APX 3000, APX 6000, APX 7000 |
Keypad Included | No |
Compatible Radio Manufacturer Model Number | APX 3000, APX 6000, APX 7000 |
Description
Microphone, Product Type Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 3000, APX 6000, APX 7000, Compatible Radio Manufacturer Model Number APX 3000, APX 6000, APX 7000, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M7, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Metal, Polycarbonate, Cord Length 30 in, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 8" High Speed With Ethernet HDMI Port Extender (6061)
- ILC Replacement for Sonosite 180t Retrofit Battery (180T RETROFIT BATTERY SONOSITE)
- WALKERS Pro-Low Profile Folding Muff In Black (GWP-FPM1)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- MOTOROLA Speaker/Microphone, Remote, 1-7/64 in. L (PMMN4065AL)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAE4093B)
- MOTOROLA Speaker Microphone, Push-to-Talk Button (HKLN4606A)
- MOTOROLA Holster, Swivel Belt, PC/Plastic (HKLN4510A)
- MOTOROLA Clip, Belt (HLN9844A)
- MOTOROLA Multi Unit Charger (RLN6309A)
- MOTOROLA Charger, 14.5VDC, 3 to 4 hr. Charge Time (AAK45X501 VCM-5)
- Motorola Two Way Radio Accessories