Shop All Two Way Radio Accessories
Motorola
Speaker Mic, Polycarbonate/Metal, 1-7/64in
Mfr # PMMN4069A
Zoro # G8500457
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Type Remote
- Includes 3.5mm Audio Jack, IP54 Rating, Swivel Clip
- For Use With Motorola APX7000, APX6000 Series Radios
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMMN4069A
- Zoro # G8500457
- UPC # 748091001550
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1 7/64 in |
Height (In.) | 2 23/64 in |
Width (In.) | 3 5/64 in |
Earpiece Jack Size | 3.5 mm |
Details
Material | Polycarbonate/Metal |
Item | Speaker Microphone |
Type | Remote |
Includes | 3.5mm Audio Jack, IP54 Rating, Swivel Clip |
For Use With | Motorola APX7000, APX6000 Series Radios |
Push To Talk | Yes |
Radio Connector Type | M7 |
Compatible Radio Type | Handheld |
Noise Prevention | Windporting |
Compatible Radio Series | APX 2000, APX 3000, APX 6000, APX 8000 |
Keypad Included | No |
Compatible Radio Manufacturer Model Number | APX 2000, APX 3000, APX 6000, APX 6000XE, APX 8000, APX 8000XE, PMKN4107A |
Compatible Radio Brand | Motorola |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 2000, APX 3000, APX 6000, APX 8000, Compatible Radio Manufacturer Model Number APX 2000, APX 3000, APX 6000, APX 6000XE, APX 8000, APX 8000XE, PMKN4107A, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M7, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- BOGEN Bogen S86T725PG8W Ceiling Speaker with Volume (S86T725PG8W)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 3 ft. (2196)
- TARGUS Compact Optical Mouse Blue Tra, AMU75US (AMU75US)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4070A)
- MOTOROLA Speaker Microphone, Compact, Plastic (AAM24X501 MH-90A4B)
- MOTOROLA Speaker Microphone, Medium Duty, Plastic (AAF53X501 MH-450S)
- MOTOROLA CPS Programming Cable, Portable, 30 in. (HKKN4027A)
- MOTOROLA Leather Carry Case (RLN6302A)
- MOTOROLA Headset, Over the Head, On Ear, Black (53725)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (RLN5312B)
- Motorola Two Way Radios & Accessories