Shop All Two Way Radios
Motorola Solutions
Two-Way Radio Black W/Red Three-Pack
Mfr # T210TP
Zoro # G109994290
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 Radios, 3 Belt Clips, 1 "Y" Cable Charging Adapter with dual micro-USB connectors, 1 single USB charger, 1 User Guide, 3 (AA) NiMH Rechargeable Battery Packs, 24 Personalization Stickers
- Length 2.19 in
- Height 7.52 in
- Width 1.28 in
- Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola Solutions
- MFR # T210TP
- Zoro # G109994290
- Country of Origin Philippines
- Category Two Way Radios
Dimensions
Length | 2.19 in |
Height | 7.52 in |
Width | 1.28 in |
Details
Includes | 3 Radios, 3 Belt Clips, 1 "Y" Cable Charging Adapter with dual micro-USB connectors, 1 single USB charger, 1 User Guide, 3 (AA) NiMH Rechargeable Battery Packs, 24 Personalization Stickers |
Weight | 0.3 lbs |
Description
AFFORDABLE COMMUNICATION FOR THE ACTIVE FAMILY: Fully featured, tough and stylish, the TALKABOUT T210 walkie-talkie is the ideal way to stay connected during outdoor adventures. At home, on the campsite, at a festival or simply hiking, the TALKABOUT T210 keeps you in touch. The easy pairing button makes setup a breeze and with USB charging, you can power up in a more convenient way. It is also license free and includes key features such as LCD display, 22 channels and up to 20 mi. range*, with no call charges.
- •FRS Radios - License Free
- •Easy Pairing
- •22 channels - 121 Privacy Codes
- •Dual Power
- •USB Charging
- •Backlit Display
- •Battery Life - Approximately 18 hours with included 800mAH battery
- •Compatible Receives communication from all FRS two-way radios.
- •NOAA Weather Radio & Alerts
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Battery, CR123A, Lithium, 3V, PK6 (85180)
- AIPHONE Surge Arrestor, Audio and Video Intercoms (SA-1)
- KENWOOD Speaker/Mic, Compact, Plastic/Metal (KMC-45D)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK100 (900786)
- MOTOROLA SOLUTIONS Blue 25 Mile 2 Way Radio W/Charging Dock (T383)
- MOTOROLA SOLUTIONS Two-Way Radio Black W/Blue Three-Pack (T270TP)
- MOTOROLA SOLUTIONS Extreme Two-Way Radio Black W/Yellow Rechargeable Two Pack (T475)
- MOTOROLA SOLUTIONS Two-Way Radio Black W/Yellow Rechargeable Two Pack (T470)
- MIDLAND RADIO Two Way Radio, 22 Channels, PK3 (LXT633VP3)
- DISCOUNT TWO-WAY RADIO RCA High Noise Reduction Two-Way Radio Headset, Over the Head, Dual Muff (HS65NR-X93)
- ICOM Portable Two Way Radio, VHF, IP54 (A120 24 USA)
- Motorola Solutions Two Way Radios & Accessories