Shop All Two Way Radios
Motorola Solutions
Two-Way Radio Black W/Blue Three-Pack
Mfr # T270TP
Zoro # G809994286
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.22 in
- Includes 3 Radios, 3 Belt Clips, 1 "Y" Cable Charging Adapter with dual micro-USB connectors, 1 single USB charger, 1 User Guide, 3 (AA) NiMH Rechargeable Battery Packs, 24 Personalization Stickers
- Height 6.49 in
- Length 2.11 in
- Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola Solutions
- MFR # T270TP
- Zoro # G809994286
- Country of Origin Philippines
- Category Two Way Radios
Dimensions
Width | 1.22 in |
Height | 6.49 in |
Length | 2.11 in |
Details
Includes | 3 Radios, 3 Belt Clips, 1 "Y" Cable Charging Adapter with dual micro-USB connectors, 1 single USB charger, 1 User Guide, 3 (AA) NiMH Rechargeable Battery Packs, 24 Personalization Stickers |
Weight | 0.3 lbs |
Description
With a range of up to 25 miles and the freedom to communicate wirelessly, the T270 lets you stay in touch with family and friends, whether tackling a back country trail or camping in the woods. The easy pairing button makes setup a breeze and with USB charging, you can power up in a more convenient way. It includes key features such NOAA weather channels and alerts, so it's easy to stay in touch - and safe - no matter what your situation.
- •FRS Radios - License Free
- •Easy Pairing
- •22 channels - 121 Privacy Codes
- •Dual Power
- •USB Charging
- •Backlit Display
- •Battery Life - Approximately 14 hours with included 800mAH battery
- •Compatible Receives communication from all FRS two-way radios.
- •NOAA Weather Radio & Alerts
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSPBA180SL (CS-PBA180SL)
- CHIEF 3-5" Speed Connect Adj E (CMS0305)
- DELL Wall/Under-the-Desk VESA Mount w/ PSU Sleeve (452-BDUY)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- MOTOROLA SOLUTIONS Two-Way Radio Black W/Yellow Rechargeable Two Pack (T470)
- MOTOROLA SOLUTIONS Blue 25 Mile 2 Way Radio W/Charging Dock (T383)
- MOTOROLA SOLUTIONS Extreme Two-Way Radio Black W/Yellow Rechargeable Two Pack (T475)
- ICOM Portable Two Way Radios, Analog, VHF Band, Color: Black (V86 12)
- DEWALT 2W FRS Radio 2 sets with Headset (2DXFRS800-SV1)
- KENWOOD Two Way Radio, UHF (NX-P1300ISNUK)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- Motorola Solutions Two Way Radios & Accessories