Shop All Two Way Radios
Motorola
Solutions BPR40 Two-Way Radio, 4 Watt, 8 Channel, Analog, UHF 450-470 MHz
Mfr # BPR40-U8
Zoro # G508653903
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # BPR40-U8
- Zoro # G508653903
- Country of Origin Korea, Republic of
- Category Two Way Radios
Description
Motorola bpr40 two-way radio, 4 watt, 8 channel, analog, uhf 450-470 mhz the bpr 40 portable two-way radio delivers reliable, intuitive communication through 8 channels and 2 programmable buttons. The high-/low-power option saves battery charge. Features such as nuisance channel delete and repeater talkaround make the radio a versatile, high-performance device. The bpr40 is part of the mag one by motorola radio portfolio. This affordable solution gives remarkable quality and value that is perfect for your business, and comes with a complete assortment of accessories to customize your radio. features: group communication operates over 16 channels. programmable buttons allow versatile customization of radio. diecast chassis small, lightweight, yet sturdy frame is built to withstand everyday wear and tear. flexible power offers high-power or low-power option, to save battery charge. nuisance channel delete temporarily removes undesired channel from a scan. repeater talkaround bypasses repeater and dispatcher for unit-to-unit communication. priority channel scans for higher-priority channel. tight/normal squelch filters out unwanted interference and enhances audio clarity. please note: this radio requires programming/licensing prior to shipment. Please contact global's sales team at 1-800-645-1232 to provide applicable radio frequency and code information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Accutron B9593t Battery (B9593T)
- WDT WDT SDSQXAO-128G-GNCZN 128 GB SanDisk MicroSDXC UHS-I Memory Card for Nintendo Switch (SDSQXAO-128G-GNCZN)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for CYTX7L-BS, M327BS (YTX7L-BS89281)
- RACO BOX CEILING PAN 3.5"" (8292)
- MOTOROLA Two Way Radio, 4 Channels, 450-470 MHz (RMU2040)
- MOTOROLA Portable Two Way Radio, Analog, Black (CLU1080BHLCA)
- MOTOROLA Two Way Radio, VHF, 5 Watts, 10 Channels (RDV5100)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- MOTOROLA Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt (CLS1410)
- MOTOROLA Headset, Push To Talk Yes (PMLN6760A)
- UNIDEN Portable Two Way Radio, Marine, Digital (Atlantis 155)
- Motorola Two Way Radios & Accessories