Shop All Two Way Radio Accessories
Motorola
Slim Battery, Fits Motorola
Mfr # PMNN4491C
Zoro # G6312192
original price:
$133.08
6% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Color Black
- Fits Brand Motorola
- Battery Type Lithium-ion
- For Use With Portable Two Way Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMNN4491C
- Zoro # G6312192
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | Mfr. No. XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Color | Black |
Fits Brand | Motorola |
Battery Type | Lithium-ion |
For Use With | Portable Two Way Radio |
Recharge Time | 2 to 3 hr |
Voltage | 7.4 V |
Battery Capacity | 2,100 mAh |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Slim Battery |
Maximum Recharge Time | 3 hr |
Compatible Radio Type | Handheld |
Minimum Recharge Time | 2 hr |
Compatible Radio Brand | Motorola |
Compatible Radio Series | XPR 3000, XPR 7000 |
Compatible Radio Manufacturer Model Number | XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, Compatible Radio Manufacturer Model Number XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e, Battery Capacity 2,100 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP68, Voltage 7.4 V, Maximum Recharge Time 3 hr, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Mouse, Wireless, Blue Led, Be (97993)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Power Cell Battery + Terminal Hardware (MAX3516945)
- ILC Replacement for Asus R33030 AC Adapter (R33030 AC ADAPTER ASUS)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- MOTOROLA Multi Charger, Mfr. No. DLR1020/DLR1060 (PMLN7136A)
- MOTOROLA Battery Pack, 2500mAh Battery Capacity (PMNN4578A)
- MOTOROLA Battery Door Cover, Fits Motorola (PMLN6745A)
- MOTOROLA Flexible Ear Receiver For T400, T500, T600, And T800 Series (53728)
- MOTOROLA Spring Action Belt Clip (HLN8255B)
- MOTOROLA MFR# HKAN4002A, LTE (HKAN4002A)
- MOTOROLA Motorola Solutions 1518 2 Way-Radio Surveillance Headset with PTT Microphone, 1518 - 2 Pack (1518)
- Motorola Two Way Radio Accessories