Shop All Two Way Radio Accessories
Motorola
Single Unit Charger
Mfr # HTN9042A
Zoro # G0900697
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chargers and Charger Kits
- Charges Up To 1 Unit
- Height 1 7/8 in
- Type Single Unit
- For Use With GP350, GP300, GTX, and P1225 Radio Models
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # HTN9042A
- Zoro # G0900697
- Country of Origin Thailand
- Category Two Way Radio Accessories
Dimensions
Height | 1 7/8 in |
Length (In.) | 5 |
Width | 4 1/4 in |
Length | 5 in |
Width (In.) | 4-1/4 |
Height (In.) | 1-7/8 |
Details
Sub-Category | Chargers and Charger Kits |
Item | Single Unit Charger |
Charges Up To | 1 Unit |
Type | Single Unit |
For Use With | GP350, GP300, GTX, and P1225 Radio Models |
Voltage | 120V AC |
Product Type | Charger |
Number of Batteries Charged | 1 |
Number of Radios Charged | 1 |
Compatible Radio Series | GTX, P1225 |
Compatible Radio Type | Handheld |
Number of Chargers Included | 1 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | GP300, GP350, GTX, P1225 |
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series GTX, P1225, Compatible Radio Manufacturer Model Number GP300, GP350, GTX, P1225, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Number of Chargers Included 1, Overall Height 5 in, Overall Length 4 1/4 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Ritar RT12180 (ML22-12GEL444)
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- ILC Replacement for Associated 6208 (6208 ASSOCIATED)
- ILC Replacement for Medcare Products 400001 Lift Retrofit Battery (400001 LIFT RETROFIT BATTERY MEDCARE PRODUCTS)
- MOTOROLA Carry Case, For APX4000 Series Radios (PMLN6085A)
- MOTOROLA Speaker Microphone, Remote, 1-1/16 in. L (PMMN4076A)
- MOTOROLA Earpiece, Bone Microphone, 1-3/16 in. L (PMLN5653A)
- MOTOROLA Motorola Solutions PMLN4651A 2" Spring Action Belt Clip for XPR Series Radios (PMLN4651)
- MOTOROLA Cable, Type Micro USB, 48" L (CB000262A01)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAK44X511 VAC-6058)
- MOTOROLA Display Multi Unit Charger, Fits Motorola (PMPN4284A)
- Motorola Two Way Radios & Accessories