Shop All Two Way Radio Accessories
Motorola
Single Unit Charger, Fits Motorola
Mfr # PMLN7109A
Zoro # G6288919
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Two Way Radio
- Compatible Radio Brand Motorola
- Compatible Radio Series SL
- Number of Radios Charged 1
- Number of Batteries Charged 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN7109A
- Zoro # G6288919
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Single Unit Charger |
For Use With | Portable Two Way Radio |
Compatible Radio Brand | Motorola |
Compatible Radio Series | SL |
Number of Radios Charged | 1 |
Number of Batteries Charged | 1 |
Number of Chargers Included | 1 |
Compatible Radio Manufacturer Model Number | SL300, SL500, SL500E, SLN1000, TLK100 |
Compatible Radio Type | Handheld |
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series SL, Compatible Radio Manufacturer Model Number SL300, SL500, SL500E, SLN1000, TLK100, Compatible Radio Grainger Model Number 494R26, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Number of Chargers Included 1, Includes Power Supply, Overall Height 2 1/2 in, Length 2 1/2 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL JR 310 Youth On Ear Wired Headphones, Red (JBLJR310REDAM)
- PYLE 4 Way Dj Tweeter System (PAHT4)
- APRICORN 512Gb Agis Fortress (A25-3PL256-S512F)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-103u (RAM-B-103U RAM MOUNTS)
- MOTOROLA Windporing RSM, IP56 (PMMN4040A)
- MOTOROLA Earpiece, Push To Talk No (RLN6242A)
- MOTOROLA Speaker Mic, Remotel, 3-5/64 in. W (PMMN4062A)
- MOTOROLA Speaker Microphone, Remote, 1-7/64 in. L (PMMN4050A)
- MOTOROLA Antenna, Type 470 to 512 MHz, 6" L (AAH72X504 ATU-16F)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4009A)
- STANDARD HORIZON Standard Horizon Leather Case w/Belt Loop & Shoulder Strap (SHC-18)
- Motorola Two Way Radio Accessories