Shop All Two Way Radio Accessories
This Product is Discontinued
Motorola
Replacement Cord Kit, 26" L, Rubber (Discontinued)
Mfr # PMLN4234A
Zoro # G6262352
This Product is Discontinued
Key Features
- Sub-Category Audio Accessory
- Material Rubber
- Type Remote Speaker Microphone
- For Use With XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Length (In.) 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN4234A
- Zoro # G6262352
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 26 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Details
Sub-Category | Audio Accessory |
Material | Rubber |
Item | Remote Speaker Microphone |
Type | Remote Speaker Microphone |
For Use With | XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Accessory Type | Replacement Cord Kit |
Compatible Audio Accessory Manufacturer Model Number | XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Compatible Radio Series | XPR 6000, XPR 7000, XPR 7000e |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Description
Remote Speaker Microphone, Product Type Remote Speaker Microphone, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Audio Accessory Manufacturer Model Number XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.