Shop All Two Way Radio Accessories
Motorola
Remote Speaker Microphone, For 4PJD4
Mfr # PMMN4029A
Zoro # G2468392
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Push To Talk Yes
- Length (In.) 1 1/3 in
- Height (In.) 3 in
- Width (In.) 2 1/4 in
- Noise Prevention Windporting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMMN4029A
- Zoro # G2468392
- UPC # 840894109386
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1 1/3 in |
Height (In.) | 3 in |
Width (In.) | 2 1/4 in |
Details
Item | Speaker Microphone |
Push To Talk | Yes |
Noise Prevention | Windporting |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | CP100d, CP185, CP200, CP200.XLS, CPO200d, R2 |
Compatible Radio Series | CP180, CP185, CP200d, CP261, DEP250, DEP450, DP1400, DP4601E, DP540, EP350MX, GP3388, GP3688, P100, R2, RVA50, XiR |
Keypad Included | No |
Radio Connector Type | M1 |
Compatible Radio Type | Handheld |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP180, CP185, CP200d, CP261, DEP250, DEP450, DP1400, DP4601E, DP540, EP350MX, GP3388, GP3688, P100, R2, RVA50, XiR, Compatible Radio Manufacturer Model Number CP100d, CP185, CP200, CP200.XLS, CPO200d, R2, Compatible Radio Grainger Model Number 45CA55, 45CA56, 45CA58, 45CA67, 45CA71, 45CA72, 61CU06, 61CU07, 61CU08, 61CU09, 787D03, 787D04, 794L39, 794L40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hoover Platinum Linx (PLATINUM LINX HOOVER)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Deltec 2026C (ML22-12GEL132)
- ILC Replacement for Canon Nb-7l Battery (NB-7L BATTERY CANON)
- MIGHTY MAX BATTERY 12V 7.2AH Sealed Lead Acid Battery for Electric Trolling Motor (ML7-122226)
- MOTOROLA Case, Portable, 10 in. H x 3 in. W (PMLN7221AR)
- MOTOROLA Speaker Mic, Remote, 1-7/64 in. L (PMMN4061B)
- MOTOROLA Replacement Eartips, Push To Talk No (67009254001)
- MOTOROLA Surveillance Kit, 4 ft. Cord L, Black (AAL84X501 MH-102A4B)
- MOTOROLA Surveillance Kit, MFR# PMLN8190A (PMLN8190A)
- MOTOROLA Temple Transducer Headset, Black (PMLN5003A)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 1-7/64in (PMMN4069A)
- Motorola Two Way Radios & Accessories