Shop All Two Way Radio Batteries
Motorola
Rechargeable Battery, 1700mAh
Mfr # WPNN4013A
Zoro # G5007040
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. HT1000, MTS2000, MTX8000, MTX9000
- Fits Brand Motorola
- Battery Type Nickel-Metal Hydride
- Recharge Time 3 hr or Less
- Voltage 7.5 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # WPNN4013A
- Zoro # G5007040
- UPC # 744596727773
- Country of Origin Malaysia
- Category Two Way Radio Batteries
Details
Fits Model | Mfr. No. HT1000, MTS2000, MTX8000, MTX9000 |
Item | Radio Battery |
Fits Brand | Motorola |
Battery Type | Nickel-Metal Hydride |
Recharge Time | 3 hr or Less |
Voltage | 7.5 V |
Battery Capacity | 1,700 mAh |
Product Type | Rechargeable Battery |
Compatible Radio Manufacturer Model Number | HT1000, MTS2000, MTX8000, MTX9000 |
Compatible Radio Series | HT1000, MT2000, MTX |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Maximum Recharge Time | 3 hr |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series HT1000, MT2000, MTX, Compatible Radio Manufacturer Model Number HT1000, MTS2000, MTX8000, MTX9000, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,700 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP54, Voltage 7.5 V, Maximum Recharge Time 3 hr, Length 1 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for SolarPod Standalone Power System (ML100-13236)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Run Wildflower (77-94526)
- ILC Replacement for Kodak Carousel 860h replacement light bulb lamp (CAROUSEL 860H KODAK)
- EXTREME MAX Extreme Max 3006.8438 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount (3006.8438)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4063BR)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6308C)
- MOTOROLA Battery Pack, Li-Ion, 7.5V, For Motorola (HNN4003BR)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 1900mAh (NNTN8128C)
- MOTOROLA Motorola Solutions HKNN4013A CLP High Capacity Li-lon Battery Kit (HKNN4013A)
- MOTOROLA Radio Battery (PMNN4810)
- ILC Replacement for Motorola Nntn8129ar (NNTN8129AR MOTOROLA)
- Motorola Two Way Radio Batteries