Shop All Two Way Radios
Motorola
Receiver Headset, Push To Talk No
Mfr # RMN4056B
Zoro # G6317777
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- In Ear / On Ear / Over Ear LOV Over Ear
- Noise Canceling Yes
- Push To Talk No
- Features Good for High Noise, Hearing Protection, Receive Only, 3.5mm Threaded Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RMN4056B
- Zoro # G6317777
- Country of Origin Canada
- Category Two Way Radios
Description
Receiver Headset, Headset Style Over-the-Head, Noise Reduction Rating 25 dB, Intrinsically Safe Yes, Connection Type Wired, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 3.5mm Jack, Compatible with Series APX, DGP, DP, XIRP, XPR, Band Color Black, Compatible with Brand Motorola
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 8In Displayport Male To Vga Female Black Adapter Cable (DP2VGAA)
- ILC Replacement for Autec Lpm01 Battery (LPM01 BATTERY AUTEC)
- ASI RJ45 Breakout Board, RJ45 Ethernet Connector Breakout Board, DIN Rail Mount, RJ45 To Screw Terminals (16001)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 - 4 Pack (ML5-12MP4184252)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 10 Channels (RDU4100)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- MOTOROLA Radio Application Two Way (D3F12205YDLAAW)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 16 Channels (RDU4160D)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1410)
- MOTOROLA Two Way Radio, UHF, Lithium Ion (Li-Ion) (RMU2080D)
- COBRA ELECTRONICS Two Way Radio (ACXT1035R FLT)
- Motorola Two Way Radios