Shop All Two Way Radios
Motorola
Radio Series T270
Mfr # B2F12205BDRAAW7
Zoro # G404186796
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 22
- License Required No for FRS
- Digital/Analog Digital
- Digital Codes 121
- Includes Batteries, Belt Clips, Charger, Personalization Stickers, Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # B2F12205BDRAAW7
- Zoro # G404186796
- UPC # 748091019616
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Width | 2 7/64 in |
Height | 6 31/64 in |
Description
Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, License Required No for FRS, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 476 MHz, Display Type Numeric, Radio Series Talkabout T270, Battery Life 14 hr (800 mAH Battery), 24 hr (1300 mAH Battery), 35 hr (Alkaline Battery), Waterproof No, Intrinsically Safe No, Product Type Handheld Two Way Radio, Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Webcam Full HD 1080P USB Web Camera Built-in Microphone PC Computer Laptop (Sanoxy-WBCM-black)
- ILC Replacement for GE A98l-0031-0012 Battery (A98L-0031-0012 BATTERY GE)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Access SLA1115 - 4 Pack (ML18-12MP4167337329)
- ARCTIC Mx-4 - Thermal Paste (FAN-MX4E2G)
- MOTOROLA Radio Application Two Way (D3F12205YDLAAW)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt (CLS1410)
- MOTOROLA Two Way Radio, UHF, Lithium Ion (Li-Ion) (RMU2080D)
- MOTOROLA Two Way Radio, VHF, 5 Watts, 10 Channels (RDV5100)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1110)
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- Motorola Two Way Radios & Accessories