Shop All Two Way Radios
Motorola
Radio Series T210
Mfr # B2F02205RDRAAW1
Zoro # G504186795
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 22
- License Required No for FRS
- Radio Application General
- Frequency 462 to 476 MHz
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # B2F02205RDRAAW1
- Zoro # G504186795
- UPC # 748091019593
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Height | 6 31/64 in |
Width | 2 7/64 in |
Description
Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, License Required No for FRS, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 476 MHz, Display Type Numeric, Radio Series Talkabout T210, Battery Life 18 hr (NiMH 800 mAH Battery), 30 hr (NiMH 1300 mAH Battery), 45 hr (Alkaline Battery), Waterproof No, Intrinsically Safe No, Product Type Handheld Two Way Radio, Radio Type Handheld
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- VERBATIM DRIVE, FLASH, USB, 16GB, 2PK (VER98713)
- SANOXY Condenser Recording Microphone 3.5mm Gaming (WZ-165298917653)
- ILC Replacement for Swatch Irony Diaphane Chrono (IRONY DIAPHANE CHRONO SWATCH)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- MOTOROLA Two Way Radio, 4 Channels, 450-470 MHz (RMU2040)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- MOTOROLA Portable Two Way Radio, 2 Ch, ISM, 900 MHz (DLR1020)
- MOTOROLA Motorola RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMU2080)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 16 Channels (RDU4160D)
- RITRON Two Way Radio and Repeater Kit, 1 Channel (LIBERTY-JN)
- Motorola Two Way Radios