Shop All Two Way Radio Batteries
Motorola
Radio Battery
Mfr # PMNN4809
Zoro # G310947429
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Radio Type Handheld
- Compatible Radio Brand Motorola
- Battery Life 26 hr
- Compatible Radio Series MOTOTRBO R7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # PMNN4809
- Zoro # G310947429
- Country of Origin Malaysia
- Category Two Way Radio Batteries
Details
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Battery Life | 26 hr |
Item | Radio Battery |
Compatible Radio Series | MOTOTRBO R7 |
Description
Radio Battery, Product Type Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R7, Battery Capacity 2,850 mAh, Battery Type Lithium-Ion, Compatible Product Type Two Way Radio, Waterproof Yes, IP Rating IP68, Length 1 3/8 in, Overall Width 2 1/4 in, Minimum Operating Temperature -4 Degrees F, Overall Height 5 1/4 in, Battery Life 26 hr, Maximum Operating Temperature 140 Degrees F, Weight 0.7 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-213)
- TYCON SYSTEMS 24VDC to 56VDC 70W 802.3bt G Inserter (TP-DCDC-2456GD-BT)
- KENWOOD Ear Loop Earpiece, Plstc/Metal, 38inL Cord (KHS-31C)
- FELLOWES Mousepad w/ Wrist Support, Graphite (9184001)
- MOTOROLA Motorola Solutions HKNN4013A CLP High Capacity Li-lon Battery Kit (HKNN4013A)
- MOTOROLA Motorola Solutions AAK66X501 FNB-V134LIIS 2300 mAh Li-Ion Battery (AAK66X501)
- MOTOROLA Battery Pack, Li-Ion, For Motorola (HKNN4014B)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2150mAh (PMNN4544A)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6308C)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NTN9858C)
- BANSHEE Battery, Lithium-Ion, Fits Hytera (QHB1502)
- Motorola Two Way Radios & Accessories