Shop All Two Way Radios
Motorola
R2 Portable Two-Way Radio
Mfr # AAH11YDC9JC2AN
Zoro # G110947421
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 64
- Bare Tool/Battery Included Battery Included
- Programming Requirements Pre-Programmed
- Radio Series R2
- Text Messaging Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAH11YDC9JC2AN
- Zoro # G110947421
- Country of Origin Malaysia
- Category Two Way Radios
Details
Number of Channels | 64 |
Bare Tool/Battery Included | Battery Included |
Programming Requirements | Pre-Programmed |
Radio Series | R2 |
Text Messaging | Yes |
Battery Model Number | PMNN4598, PMNN4600 |
Item | Two Way Radio |
Audio Output | 1 W |
Output Power | 1 W, 4 W, 5 W |
Radio Application | Two Way |
Channel Scan | Yes |
VOX (Voice Operated Exchange) | Yes |
Maximum Frequency | 174 MHz, 480 MHz |
Digital Radio Technology | DMR |
Encryption-Capable | Yes |
Radio Transmission | Analog and Digital |
Band Type | UHF, VHF |
Minimum Frequency | 136 MHz, 400 MHz |
Repeater Capable | Yes |
Emergency Button | Yes |
FCC Narrow Band Compliant | Yes |
Description
Two Way Radio, Band Type UHF, VHF, Radio Transmission Analog and Digital, Digital Radio Technology DMR, Programming Requirements Pre-Programmed, Number of Channels 64, Output Power 1 W, 4 W, 5 W, Minimum Frequency 136 MHz, 400 MHz, Maximum Frequency 174 MHz, 480 MHz, Radio Series R2, Waterproof Yes, Repeater Capable Yes, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio, IP Rating IP55, Emergency Button Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Healthcare TV Installation Remote, White/Gray (R130K2)
- TYCON SYSTEMS 9-36V In, 24V 19W Pasv PoE, DCDC Conv (TP-DCDC-1224)
- MOUNT-IT Fixed TV Wall Mount Bracket for 42"-70" TVs (MI-305L)
- DURACELL Coppertop D Alkaline Battery, 1.5V DC, 12 Pack (MN1300)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1410)
- MOTOROLA Headset, Push To Talk Yes (RMN5058A)
- MOTOROLA Radio Application Two Way (D3F12205YDLAAW)
- MOTOROLA Radio Application Two Way (D3F12205LDLAAW)
- MOTOROLA Motorola Solutions HKLN4599B D-Ring Earpiece With Inline Push To Talk Mic (HKLN4599)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6853A)
- COBRA ELECTRONICS Two Way Radio (RX680)
- Motorola Two Way Radios