Shop All Two Way Radio Accessories
Motorola
Power Supply, Push To Talk No
Mfr # RLN6498A
Zoro # G6300049
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Mfr. No. RLN6490A, RLN6491A
- One Ear / Two Ear One Ear
- Push To Talk No
- Volume Control No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RLN6498A
- Zoro # G6300049
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Power Cord |
Color | Black |
For Use With | Mfr. No. RLN6490A, RLN6491A |
One Ear / Two Ear | One Ear |
Push To Talk | No |
Volume Control | No |
Features | Replacement Power Supply |
In Ear / On Ear / Over Ear | In Ear |
Compatible Radio Manufacturer Model Number | RLN6490A, RLN6491A |
Compatible Radio Brand | Motorola |
Description
Power Cord, Product Type Power Cord, Compatible Radio Brand Motorola, Compatible Radio Manufacturer Model Number RLN6490A, RLN6491A, Compatible Radio Grainger Model Number 31MF95, 487U36, Voltage 5 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery compatible with SigmasTek SP12-9, SP12-8 - 10PK (MAX3930736)
- PELICAN Black MOLLE Panel, Black, Plastic, 13 in (015100-5200-110)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1089SC)
- APRICORN 8Gb 256Bit Aes Xts Hw Ext Encr (ASK3-NX-8GB)
- MOTOROLA Earpad and Windscreen, Push To Talk No (REX4648A)
- MOTOROLA Motorola Solutions 1518 2 Way-Radio Surveillance Headset with PTT Microphone, 1518 - 2 Pack (1518)
- MOTOROLA Headset, Behind the Head, Over Ear, Black (RLN6490A)
- MOTOROLA Remote Speaker Microphone (53724)
- MOTOROLA Wireless Earpiece Kit, Push To Talk No (PMLN6125A)
- MOTOROLA MFR# PMAE4003A, UHF (PMAE4003A)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144002)
- Motorola Two Way Radios & Accessories