Shop All Two Way Radio Accessories
Motorola
Power Adapter, 110VAC
Mfr # 25009297001
Zoro # G101050260
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Height 1 1/2 in
- Includes Power Cord
- Charges Up To 1 Unit
- Charge Time 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # 25009297001
- Zoro # G101050260
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 3 in |
Details
Item | AC Adapter |
Material | Polycarbonate |
Includes | Power Cord |
Charges Up To | 1 Unit |
Charge Time | 2 hr |
For Use With | CP100D |
Voltage | 110 V AC |
Features | Used to charge a single battery |
Product Type | Power Adapter |
Number of Batteries Charged | 1 |
Compatible Radio Brand | Motorola |
Number of Chargers Included | 1 |
Number of Radios Charged | 1 |
Maximum Recharge Time | 2 hr |
Compatible Radio Series | CP |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | CP100D |
Description
AC Adapter, Product Type AC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP, Compatible Radio Manufacturer Model Number CP100D, Compatible Radio Grainger Model Number 61CU06, 61CU07, 61CU08, 61CU09, 787D03, 787D04, 794L40, 794L40, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 110 V AC, Maximum Recharge Time 2 hr, Number of Chargers Included 1, Includes Power Cord, Overall Height 1 1/2 in, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for Bright Way BW12220 (MAX3971096)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Jasco RB670 (ML7-6123386)
- MOTOROLA Battery Pack, 2500mAh Battery Capacity (PMNN4578A)
- MOTOROLA Headset, Behind the Head, Over Ear, Black (RLN6490A)
- MOTOROLA Behind Head Headset, 24 dB, UHF/VHF (PMLN6854)
- MOTOROLA Multi Charger, Mfr. No. DLR1020/DLR1060 (PMLN7136A)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144004)
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod (NTN2571B)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM154)
- Motorola Two Way Radio Accessories