Shop All Two Way Radios
This Product is Discontinued
Motorola
Portable Two Way Radios, General (Discontinued)
Mfr # T800
Zoro # G1621722
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 22
- License Required No
- Output Watts 2 W
- Navigation Aids None
- Digital Codes 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # T800
- Zoro # G1621722
- UPC # 748091002373
- Country of Origin China
- Category Two Way Radios
Dimensions
Width | 1 9/32 in |
Height | 7 33/64 in |
Length | 2 13/64 in |
Description
Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series Talkabout T800, Battery Life 14 to 26 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable No, Intrinsically Safe No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.