Shop All Two Way Radios
Motorola
Portable Two Way Radios, General
Mfr # T402
Zoro # G1621652
original price:
$113.99
10% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 22
- License Required No
- Digital Codes 121
- Radio Series Talkabout T400
- Navigation Aids None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # T402
- Zoro # G1621652
- UPC # 748091000683
- Country of Origin Multiple
- Category Two Way Radios
Dimensions
Height | 7 35/64 in |
Length | 2 17/64 in |
Width | 1 3/8 in |
Description
Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series Talkabout T400, Battery Life 8.5 to 21 hr, Number of Radios Included 2, Waterproof No, Repeater Capable No, Intrinsically Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT6'WE (TRPM100006WH)
- ILC Replacement for At&t Cl84100 (CL84100 AT&T)
- BLACK BOX Universal Serial Bus Usb Cable Version 2.0 Type A Type Mini B 6-Ft. (USB06-0006)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate DCM0100 (ML100-12GEL11)
- MOTOROLA Two Way Radio, 8 Channels, 450-470 MHz (RMU2080)
- MOTOROLA Two Way Radio, 4 Channels, 450-470 MHz (RMU2040)
- MOTOROLA Headset, Push To Talk Yes (RMN5058A)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 16 Channels (RDU4160D)
- MOTOROLA Headband Headset, Push To Talk Yes (RMN5137B)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6852A)
- KENWOOD Ni-MH Replacement Battery for 2Way Radio (KNB-29N)
- Motorola Two Way Radios