Shop All Two Way Radios
Motorola
Portable Two Way Radios, Commercial, LED
Mfr # SL300 AAH88QCC9JA2
Zoro # G8490268
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- License Required Yes
- Band Type UHF
- Analog Codes 38
- IP Rating IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # SL300 AAH88QCC9JA2
- Zoro # G8490268
- UPC # 748091003066
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Height | 4 61/64 in |
Width | 2 11/64 in |
Length | 7/8 in |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 2, Output Power 3 W, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series SL300, Battery Life 12.5 hr Analog, 15 hr Digital, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Monaural Over The Head Bluetooth Headset, Black/Silver (70002)
- FUJIFILM Monochrome Instax Film, Black and White, 10 Sheets (600017161)
- ASSOCIATED EQUIPMENT Rotary Switch 4 Position Chily (Replaces 605675) (611187)
- THE EARPHONE CONNECTION Ear Phone Connection Cougar 2-Wire Microphone for Motorola Radios, (EP4003)
- MOTOROLA Portable Two Way Radio, Analog, Black (CLU1080BHLCA)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 16 Channels (RDU4160D)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- MOTOROLA Portable Two Way Radio, 2 Ch, ISM, 900 MHz (DLR1020)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN7466A)
- MIDLAND RADIO Mobile Two Way Radio, 15 Output Watts, Blk (MXT115)
- Motorola Two Way Radios & Accessories