Shop All Two Way Radios
Motorola
Two Way Radio, UHF, 4 Watts, 16 Channels
Mfr # RDU4160D
Zoro # G4444212
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RDX
- Number of Channels 16
- License Required Yes
- Analog Codes 39+ Programmable
- Battery Life 18 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # RDU4160D
- Zoro # G4444212
- UPC # 723755540309
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Width | 1 3/4 in |
Length | 2 1/4 in |
Height | 4 1/2 in |
Depth | 1.8" |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 16, Output Power 4 W, Minimum Frequency 438 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series RDX, Battery Life 18 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AGC)
- BATTERY CLERK AJC Duracell DURA12-7F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191168)
- MIGHTY MAX BATTERY Acme Security Systems 622 Replacement Battery 12V 7Ah - 6 Pack (ML7-12MP6361772)
- ILC Replacement for Medtronics Lifepak 1000 AED Defibrillator Battery (LIFEPAK 1000 AED DEFIBRILLATOR BATTERY MEDTRONI)
- MOTOROLA Two Way Radio, 4 Channels, 450-470 MHz (RMU2040)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1410)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6852A)
- MOTOROLA Radio Application Two Way (D3F12205LDLAAW)
- MOTOROLA Two Way Radio, 8 Channels, 450-470 MHz (RMU2080)
- MOTOROLA Motorola RMV2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMV2080)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 20 mi. (T10)
- Motorola Two Way Radios