Shop All Two Way Radios
This Product is Discontinued
Motorola
Portable Two Way Radio, VHF, 32 Channels (Discontinued)
Mfr # XPR7350e AAH56JDC9RA1
Zoro # G3761051
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 32
- License Required Yes
- Battery Type Li-Ion
- Analog Codes 38
- IP Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # XPR7350e AAH56JDC9RA1
- Zoro # G3761051
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Width | 2 13/64 in |
Height | 5 7/64 in |
Length | 1 19/64 in |
Description
Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog and Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 32, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series XPR7000
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.