Shop All Two Way Radios
Motorola
Portable Two Way Radio, UHF, 4W, 8 Channels
Mfr # BPR40 AAH84RCS8AA1
Zoro # G5630412
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 8
- License Required Yes
- Length 1 7/16 in
- Selectable Frequencies Yes
- Digital Codes Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # BPR40 AAH84RCS8AA1
- Zoro # G5630412
- Country of Origin Philippines
- Category Two Way Radios
Dimensions
Length | 1 7/16 in |
Height | 4 3/16 in |
Width | 2 1/4 in |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 8, Output Power 4 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series BPR40, Battery Life 8 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN PRODUCTS Pelican 1520 Watertight Medium Case With Foam 19-3/4" x 15-3/4" x 7-7/16", Black (1520-000-110)
- MOTOROLA Motorola Solutions PMNN4489B IMPRES 2900 mAh Li-Ion battery for XPR Series Portable Radios (PMNN4489)
- ILC Replacement for Nikon Coolpix L5 Digital Camera Battery (COOLPIX L5 DIGITAL CAMERA BATTERY NIKON)
- ADESSO iMouse E10 Wireless Vertical Ergonomic USB Mouse, 2.4 GHz, Right Hand (IMOUSEE10)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1110)
- MOTOROLA Headband Headset, Push To Talk Yes (RMN5137B)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- MOTOROLA Motorola Solutions DLR1020, DLR Series 1 Watt, 2 Channel Digital Two-Way Radio (DLR1020)
- MOTOROLA Two Way Radio, 5 Channels, 151-155 MHz (RMM2050)
- CLONECLON VHF & UHF Business Digital & Analog Dual Band Handheld Radio (CL3290053)
- Motorola Two Way Radios & Accessories