Shop All Two Way Radios
This Product is Discontinued
Motorola
Portable Two Way Radio, UHF, 4W, 16Channels (Discontinued)
Mfr # CP200D AAH01QDC9JC2
Zoro # G4843660
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series CP200
- Number of Channels 16
- License Required Yes
- Standards FCC
- Band Type UHF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # CP200D AAH01QDC9JC2
- Zoro # G4843660
- UPC # 607885698140
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Width | 2 3/8 in |
Length | 1 13/16 in |
Height | 5 in |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 16, Output Power 4 W, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series CP200d, Battery Life 10.5 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.