Shop All Two Way Radio Accessories
Motorola
Portable Two Way Radio, UHF, 403 - 470 MHz
Mfr # EVX-S24-G6-3 YELLOW
Zoro # G3953271
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Type UHF
- Color Yellow
- Includes 3 yr Warranty, Antenna, Battery, Charger, Clip
- Height 3 37/64 in
- Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # EVX-S24-G6-3 YELLOW
- Zoro # G3953271
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 3 37/64 in |
Width | 2 11/64 in |
Length | 1 15/64 in |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 256, Output Power 3 W, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series EVX-S24, Battery Life 11 hr Analog, 12 hr Digital, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Carry Case, Nylon (NCF1000C)
- ILC Replacement for Canon Nb-2lh Battery (NB-2LH)
- SECURITY DOOR Exit Door Alarm, Delayed Egress, 75dB (1581SNDV)
- MOTOROLA Earpiece, White, Acoustic Tube (RLN4941A)
- MOTOROLA Headset, Behind the Head, Over Ear, Black (RLN6490A)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64in (PMMN4059B)
- MOTOROLA Behind Head Headset, 24 dB, UHF/VHF (PMLN6854)
- MOTOROLA Single Unit Charger (PMPN4173A)
- MOTOROLA Multi Unit Charger (HKPN4007D)
- MOTOROLA Motorola Solutions HKLN4615B DLR Series Belt Clip Holster (HKLN4615)
- KALIBUR Kalibur 1N4005 1N4005 5A Silicon Protection Diode (1N4005)
- Motorola Two Way Radio Accessories