Shop All Two Way Radios
This Product is Discontinued
Motorola
Portable Two Way Radio, UHF, 32 Channels (Discontinued)
Mfr # XPR7350e AAH56RDC9RA1
Zoro # G3760920
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 32
- License Required Yes
- Width 2 13/64 in
- Length 1 19/64 in
- Selectable Frequencies Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # XPR7350e AAH56RDC9RA1
- Zoro # G3760920
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Width | 2 13/64 in |
Length | 1 19/64 in |
Height | 5 7/64 in |
Description
Radio Application Two Way, Radio Classification Commercial, Radio Series Mototrbo, Analog, Digital, Band Type UHF, Number of Channels 32, Output Watts 4 W, Waterproof Yes, Portable Two Way Radio, 403 to 512 MHz Frequency, Display Type No Display, License Required Yes, FCC Narrow Band Compliant Yes, Length 1 19/64 in, Width 2 13/64 in, Height 5 7/64 in, Selectable Frequencies Yes, IP68 IP Rating, Analog Codes 38, Digital Codes 121, Navigation Aids GPS, Inside Range (Sq.-Ft.) 500,000 sq ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.