Shop All Two Way Radios
This Product is Discontinued
Motorola
Portable Two Way Radio, FRS/GMRS, IP54 (Discontinued)
Mfr # T480
Zoro # G0701508
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series T480
- Number of Channels 22
- License Required No for FRS/Yes for GMRS
- Navigation Aids None
- Color Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # T480
- Zoro # G0701508
- UPC # 748091000713
- Country of Origin China
- Category Two Way Radios
Dimensions
Length | 7 35/64 in |
Width | 1 3/8 in |
Height | 2 17/64 in |
Depth | 1.4" |
Description
Portable Two Way Radio, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 22, Radio Series Motorola T480, Battery Life 10 to 26 hr, Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.